Melissa Wang 'Love Me Fruit Viii' Canvas Art, 18x18
Mfr # WAG07422-C1818GG
Zoro # G101596027
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Melissa Wang
- Subject Cuisine
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAG07422-C1818GG
- Zoro # G101596027
- UPC # 193420301953
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Melissa Wang |
Subject | Cuisine |
Style | Modern & Contemporary |
Description
- Artist: Melissa Wang
- Subject: Cuisine
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful fruit illustrated over a white background.
Prominent Colors: White, Pink, Tan, Yellow, Red, Green
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", Black Color (C778BP14BLK1X)
- LORELL Lorell Wall Clock, Width: 13.3" (LLR60994)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Chrome (01110171CR1)
- TRADEMARK FINE ART Veronique Charron 'By the Shore IV' Canvas Art, 10x24 (WAP00902-C1024GG)
- TRADEMARK FINE ART Mike Schick 'Paper Work I' Canvas Art, 14x14 (WAP02722-C1414GG)
- TRADEMARK FINE ART Color Bakery 'Moroccan Gold I' Canvas Art, 35x35 (ALI4910-C3535GG)
- TRADEMARK FINE ART Lois Bryan 'Doe In The Meadow' Canvas Art, 12x19 (LBR00383-C1219GG)
- TRADEMARK FINE ART Marcia Baldwin 'Breaking Dawn Indian War Horse' Canvas Art, 14x19 (ALI34610-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Mirrored Sky Crop' Canvas Art, 14x19 (WAP06831-C1419GG)
- TRADEMARK FINE ART Pat Saunders-White 'Stick with Me' Canvas Art, 14x14 (PS016-C1414GG)
- Trademark Fine Art Wall Art & Decor