Melissa Wang 'Bird & Blossoms Ii' Canvas Art, 14x14
Mfr # WAG13267-C1414GG
Zoro # G401640703
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Melissa Wang
Product Information
- Brand Trademark Fine Art
- MFR # WAG13267-C1414GG
- Zoro # G401640703
- UPC # 193420757736
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Melissa Wang |
Description
- Artist: Melissa Wang
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a small red bird perched on a branch in the center of the frame.
Prominent Colors: White, Orange, Brown, Green, Black, Pink, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Stainless Steel Leg, 27 in (686 mm), Stainless Steel (61758627170)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- FLASH FURNITURE Green Fabric Banquet Chair (4-FD-C01-GOLDVEIN-GN-GG)
- FLASH FURNITURE Round Glass Table w/2 Blk Rattan Chrs, Rnd, 28", 28.75 W, 28.75 L, 28 H, Clear (TLH-087RD-037BK2-GG)
- TRADEMARK FINE ART The Macneil Studio 'Humming Bird' Canvas Art, 14x14 (ALI9043-C1414GG)
- TRADEMARK FINE ART Tammy Davison 'Whisk' Canvas Art, 18x24 (TD007-C1824GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Xi' Canvas Art, 14x14 (WAG05874-C1414GG)
- TRADEMARK FINE ART Mike Jones Photo 'Sand Harbor Sunset orton' Canvas Art, 30x47 (ALI17860-C3047GG)
- TRADEMARK FINE ART Cheryl Bartley 'White Witch Halloween Dance' Canvas Art, 14x19 (ALI40903-C1419GG)
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower Rise'N Shine' Canvas Art, 24x47 (ALI34646-C2447GG)
- TRADEMARK FINE ART Ellen Van Deelen 'Gumballs' Canvas Art, 16x24 (1X06141-C1624GG)
- Trademark Fine Art Wall Art & Decor