Maxine Johnston 'Desert Beauty' Canvas Art, 35x47
Mfr # WAG02425-C3547GG
Zoro # G901583920
Key Features
- Style Modern & Contemporary
- Artist Maxine Johnston
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # WAG02425-C3547GG
- Zoro # G901583920
- UPC # 192664922504
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Modern & Contemporary |
Artist | Maxine Johnston |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Description
- Artist: Maxine Johnston
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a mountain in the distance under a blue sky.
Prominent Colors: White, Brown, Tan, Light Blue, Yellow, Orange
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- FLASH FURNITURE Black Plastic Sled Stack Chair (5-RUT-238A-BK-GG)
- ZORO SELECT Mini Blinds, 72" Lx 39" W, White, Vinyl (493N80)
- BIG BULB Magic Seasons LED Multicolored Flashing Necklace Indoor Christmas Decor (702325)
- TRADEMARK FINE ART Johnston 'Johnstons Map of Spain And Portugal' Canvas Art, 35x47 (WAG14884-C3547GG)
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 18x24 (WAG06290-C1824GG)
- TRADEMARK FINE ART Charles Daubigny 'Autumn Landscape' Canvas Art, 16x24 (BL0640-C1624GG)
- TRADEMARK FINE ART Michael Mullan 'Woodland Thoughts Ii' Canvas Art, 18x18 (WAP08602-C1818GG)
- TRADEMARK FINE ART Color Bakery 'Paris Bistro II' Canvas Art, 8x24 (ALI4958-C824GG)
- TRADEMARK FINE ART Tim Otoole 'A Pair Of Pears Painting' Canvas Art, 14x14 (WAG00670-C1414GG)
- DESIGN TOSCANO French Wine Barrel Wall Sculpture (NG32903)
- Trademark Fine Art Wall Art & Decor