Matt Anderson 'Paradise' Canvas Art, 24x24
Mfr # 1X03413-C2424GG
Zoro # G201300715
Key Features
- Artist Matt Anderson
- Style Modern & Contemporary
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # 1X03413-C2424GG
- Zoro # G201300715
- UPC # 192055210227
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | Matt Anderson |
Style | Modern & Contemporary |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Matt Anderson
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tropical island in the center of the frame surrounded by water.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENNA HOME Shower Caddy 4-Shelf Pole Wht (2104W)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Blue (QI004316.BL)
- FLASH FURNITURE Modern Gray Fabric Pushback Recliner (SG-SX-80415N-GY-GG)
- SECO Poster Snap Frame, 18" x 24", Silver (SN1824NEW)
- TRADEMARK FINE ART Jae 'Liz On The Beach' Canvas Art, 30x47 (1X05304-C3047GG)
- TRADEMARK FINE ART Jean Plout 'Mermaid Under The Sea 1' Canvas Art, 10x32 (ALI17488-C1032GG)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo Ii' Canvas Art, 14x14 (WAP06273-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Tulipa Botanica I Cream' Canvas Art, 12x19 (WAP04979-C1219GG)
- TRADEMARK FINE ART Jai Johnson 'Portrait Of An Eagle' Canvas Art, 18x24 (ALI13767-C1824GG)
- TRADEMARK FINE ART Monet 'Bassin Dargenteuil' Canvas Art, 35x47 (AA00637-C3547GG)
- TRADEMARK FINE ART Farida Zaman 'Vintage Floral Iv Flipped' Canvas Art, 35x35 (WAP06564-C3535GG)
- Trademark Fine Art Wall Art & Decor