Mathieu Rivrin 'Haunted Lighthouse in the Storm' Canvas Art, 30x47
Mfr # RV0096-C3047GG
Zoro # G001618041
Key Features
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Mathieu Rivrin
- Subject Nautical & Beach
Product Information
- Brand Trademark Fine Art
- MFR # RV0096-C3047GG
- Zoro # G001618041
- UPC # 191344431084
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Mathieu Rivrin |
Subject | Nautical & Beach |
Description
- Artist: Mathieu Rivrin
- Subject: Nautical & Beach
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features white waves crashing around a small island with a lighthouse on it.
Mathieu Rivrin was born in 1989 in Brest, a city in the northwestern part of France. He bought his first camera at age 21 to take photographs of Grenoble, the city where he conducted his studies. He became a member of Breizhscapes, a collective of six landscape photographers in Western France, in November of 2012. Since then he has built a collection of landscape photographs, taken in HDR, providing a greater dynamic range of luminosity than most photographs provide. He also plans to start creating more architectural images in the future.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK SIGNATURE Twisted Decorative Object, White (H0047-10984)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Pearl White (20227)
- TUUCI 6.5 ft Square Satin Rib Set (K100001-6.5S-SAT)
- HOME BASICS Home Basics Spoon Rest with Tray and Spoon (ZOR96269)
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 2' Canvas Art, 30x47 (ALI17299-C3047GG)
- TRADEMARK FINE ART Daisuke Kiyota 'Ominous Call Death' Canvas Art, 22x32 (1X08092-C2232GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Seals 1' Canvas Art, 16x24 (ALI18738-C1624GG)
- TRADEMARK FINE ART Chris Paschke 'Champagne is Grand I' Canvas Art, 35x35 (WAP11998-C3535GG)
- TRADEMARK FINE ART David Lloyd Glover 'Bel Air Fountain' Canvas Art, 30x47 (DLG01071-C3047GG)
- TRADEMARK FINE ART Jill Sands 'Dog Portrait Dobie' Canvas Art, 35x47 (WAG03454-C3547GG)
- TRADEMARK FINE ART Geno Peoples 'Love Of The Game' Canvas Art, 10x19 (ALI19541-C1019GG)
- Trademark Fine Art Wall Art & Decor