Martin Henson 'Sea Storm I' Canvas Art, 35x47
Mfr # WAG05846-C3547GG
Zoro # G301591747
Key Features
- Subject Landscape
- Style Coastal
- Artist Martin Henson
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG05846-C3547GG
- Zoro # G301591747
- UPC # 193420187830
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | Landscape |
Style | Coastal |
Artist | Martin Henson |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Martin Henson
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a coastal landscape under a cloudy sky.
Prominent Colors: Grey, White, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (LNT-DFB-TLC-WW-BLUE)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- HARBOR HOUSE 100 Percent Cotton Sateen Comforter Set, Queen (HH10-494)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Mahogany Top, Black Legs (MT4224MHBPBK)
- TRADEMARK FINE ART Chin H. Shin 'Rainy Day 6' Canvas Art, 18x24 (IC02409-C1824GG)
- TRADEMARK FINE ART MusicDreamerArt 'Space Gypsies' Canvas Art, 35x47 (ALI13272-C3547GG)
- TRADEMARK FINE ART Jai Johnson 'Wild Turkey In The Woods' Canvas Art, 14x19 (ALI14012-C1419GG)
- TRADEMARK FINE ART Incado 'Eagle feather I' Canvas Art, 12x19 (IC01768-C1219GG)
- TRADEMARK FINE ART David Galchutt 'Floral Tapestry' Canvas Art, 24x32 (ALI46756-C2432GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 Spiral Staircase V' Canvas Art, 18x18 (PH01361-C1818GG)
- NEXT INNOVATIONS Yellow Daisy Wall Art (101410066-YELLOW)
- Trademark Fine Art Wall Art & Decor