Martin Henson 'Grikes And Clints' Canvas Art, 24x32
Mfr # WAG05842-C2432GG
Zoro # G001590033
Key Features
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Style Natural Modern
- Artist Martin Henson
Product Information
- Brand Trademark Fine Art
- MFR # WAG05842-C2432GG
- Zoro # G001590033
- UPC # 193420187663
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Style | Natural Modern |
Artist | Martin Henson |
Description
- Artist: Martin Henson
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a silhouette of a tree in the center of the frame.
Prominent Colors: Black, Grey, White
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE2DECOR 15.5 in. Red Kalanchoe Bush (DA599125)
- FLASH FURNITURE White Shell Stack Chair (RUT-EO1-WH-GG)
- BIGGIES SCENES Window Well Scenes-Path, 100 in wide x 60 in high (BG-WW-PTH-100)
- DESIGN TOSCANO The Lord Ganesh Sculpture (KY4610790)
- TRADEMARK FINE ART Claire Doherty 'Toilet Paper Roll Patent 1891 White' Canvas Art, 16x24 (CDO00210-C1624GG)
- TRADEMARK FINE ART Susan S. Barmon 'White Lily 2 Black And White' Canvas Art, 18x18 (ALI34327-C1818GG)
- TRADEMARK FINE ART Jasper Cropsey 'Autumn Landscape' Canvas Art, 30x47 (BL0836-C3047GG)
- TRADEMARK FINE ART Joanne Porter 'Red And Yellow Parrot Tulips' Canvas Art, 16x24 (ALI30438-C1624GG)
- TRADEMARK FINE ART David Glover 'The Old Relic' Canvas Art, 24x32 (DLG0323-C2432GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Vii' Canvas Art, 14x14 (WAG07421-C1414GG)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map' Canvas Art, 35x47 (MT0677-C3547GG)
- Trademark Fine Art Wall Art & Decor