Marta Wiley 'Buffalo Abstract' Canvas Art, 30x47
Mfr # IC02101-C3047GG
Zoro # G001526001
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Marta Wiley
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # IC02101-C3047GG
- Zoro # G001526001
- UPC # 194189249760
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Marta Wiley |
Subject | Animals |
Description
- Artist: Marta Wiley
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bison over a distressed background.
Prominent Colors: Black, Grey, Tan, White
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- GOULDS WATER TECHNOLOGY Circulation Pump (TIMER PLUG-IN E1/ E3)
- HON 38000 Series Desk Shell, 60w x 24d x 29-1/2h, Mahogany/Charcoal (H38922.N.S)
- TRADEMARK FINE ART David Galchutt 'Frolic' Canvas Art, 30x47 (ALI46983-C3047GG)
- TRADEMARK FINE ART Ryan Fowler 'Take A Hike Moose' Canvas Art, 24x24 (WAP06282-C2424GG)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 24x32 (ALI22090-C2432GG)
- TRADEMARK FINE ART Janet Pidoux 'Kitten And Wool Basket' Canvas Art, 14x14 (ALI36501-C1414GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie II' Canvas Art, 18x24 (WAP11792-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Poetique 2' Canvas Art, 18x18 (ALI24906-C1818GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Loose Floral Ii' Canvas Art, 10x32 (WAP06201-C1032GG)
- Trademark Fine Art Wall Art & Decor