Marnie Bourque 'Farmall Fall' Canvas Art, 18x18
Mfr # ALI44458-C1818GG
Zoro # G101506323
Key Features
- Artist Marnie Bourque
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Style Rustic
Product Information
- Brand Trademark Fine Art
- MFR # ALI44458-C1818GG
- Zoro # G101506323
- UPC # 193420618013
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Marnie Bourque |
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Style | Rustic |
Description
- Artist: Marnie Bourque
- Subject: Still Life
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a red tractor in the center of a green landscape.
Prominent Colors: Green, Tan, Grey, Wine, Black
I am a mostly self taught artist, living in a small picturesque town in Connecticut. From fields of sunflowers, spring trees in bloom, snowy landscapes, and places I travel, I can find inspiration anywhere. I also tend to be inspired by tractors, or my Dad�s first car, a 1929 Model A Ford, which I place in different landscapes. My children grown up, and being laid off from a technical job, now gives me time to pursue my dream of being an artist. Primarily painting with oils, I prefer a looser style, where the viewer has to work a bit to see details within the brush strokes. A lover of color, I will add my favorite paint, permanent rose whenever I can. Daily painting and taking classes from local artists, helps me to improve and keep challenging myself.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- REGENCY Race TrackLegacy Modular Conference Tables, 192X52X29, WoodTop (LCTRT19252MH)
- BOSS Guest Chair, 25-1/2"L35-1/2"H, Fixed, LeatherSeat (B689)
- TRADEMARK FINE ART Joanne Porter 'Daffodils Springs Calling Card' Canvas Art, 14x19 (ALI30592-C1419GG)
- TRADEMARK FINE ART David Ayash 'Zions National Park' Canvas Art, 30x47 (MA01041-C3047GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia I' Canvas Art, 35x35 (WAP0048-C3535GG)
- TRADEMARK FINE ART Michael Mullan 'Vintage Analog Record Player' Canvas Art, 18x18 (WAP08457-C1818GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Trains' Canvas Art, 12x19 (ALI19439-C1219GG)
- TRADEMARK FINE ART The Tangled Peacock 'Hummingbird Days' Canvas Art, 18x24 (ALI13472-C1824GG)
- TRADEMARK FINE ART Lantern Press 'Travel 46' Canvas Art, 16x24 (ALI8732-C1624GG)
- Trademark Fine Art Wall Art & Decor