Mark Ashkenazi 'Christmas Deer' Canvas Art, 14x14
Mfr # ALI7886-C1414GG
Zoro # G001530251
Key Features
- Style Bold & Eclectic Modern
- Subject Humor
- Artist Mark Ashkenazi
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI7886-C1414GG
- Zoro # G001530251
- UPC # 191344590507
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Bold & Eclectic Modern |
Subject | Humor |
Artist | Mark Ashkenazi |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Mark Ashkenazi
- Subject: Humor
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a buck wearing a Santa hat with Christmas lights strung on its antlers.
Mark Ashkenazi found his freedom of expression when he moved to New York City. He began working as a graphic and interior designer professionally, exploring the diverse city through a passion for photography on the side. The vivid colorfulness of each of Mark's images translates into an undeniable sense of optimism. His designs are confident, free, and refuse confinement, much like New York City itself.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 5 Drawer Lateral File Cabinet, White, Legal/Letter (23707)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- SAUDER Entertainment Credenza Rao , Accommodates up to a 70 in. TV weighing 95 lbs (429346)
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4969LG)
- TRADEMARK FINE ART Holli Conger 'Christmas Collage 3' Canvas Art, 35x47 (ALI47229-C3547GG)
- TRADEMARK FINE ART Jean Plout 'Christmas Birds' Canvas Art, 14x19 (ALI17033-C1419GG)
- TRADEMARK FINE ART Courtney Prahl 'Christmas Patchwork Iv Neutral' Canvas Art, 35x35 (WAP08812-C3535GG)
- TRADEMARK FINE ART Maureen Lisa Costello 'Midnight Christmas' Canvas Art, 35x47 (ALI12275-C3547GG)
- TRADEMARK FINE ART Farida Zaman 'Holiday Wreath I' Canvas Art, 18x18 (WAP04843-C1818GG)
- TRADEMARK FINE ART Jervis McEntee 'Gathering Christmas Finery' Canvas Art, 30x47 (BL0921-C3047GG)
- CELEBRATIONS 7 ft. Slim LED 400 lights Pine Christmas Tree (TBP70S05A)
- Trademark Fine Art Holiday Decor