Marion Rose 'West Coast Sentinel' Canvas Art, 12x24
Mfr # ALI15274-C1224GG
Zoro # G301368912
Key Features
- Style Natural Modern
- Artist Marion Rose
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # ALI15274-C1224GG
- Zoro # G301368912
- UPC # 191344955795
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 24 in |
Details
Style | Natural Modern |
Artist | Marion Rose |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Description
- Artist: Marion Rose
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tree sitting on a coast line.
Most days, one would find Marion Rose putting on her favorite music or playing an old video before settling in to paint for the day in her spacious studio, especially once the winter chill set in. Her work is influenced by past masters such as Joaquin Sorolla, Tom Thomson, Carl Rungius, Bob Kuhn, and many others that work today in a variety of subject and media. She also studied printmaking, life painting and drawing in college in her 30's. Her subjects come from her life of traveling enthusiastically as often as she could, both close to home or across the ocean. Sketching and studying animals were a favorite pastime, setting an excellent foundation for creating authentic work. Texture and richly colored paint applied generously by knife or brush strokes capture the essence of a subject's spirit and demeanor.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 610 Contessa 18" Chair with Pewter Finish and Medium Maple Seat (61018PWMedMpl)
- HASTINGS HOME Hastings Home Lap Desk, Portable with Cup Holder, LED Gooseneck Light, and Soft Fleece Bottom (567097CWD)
- ALATERRE FURNITURE Woodstock Acacia Wood with Metal Inset Media Console Table, Brushed Driftwood (ANWO1026)
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border I' Canvas Art, 14x14 (WAP10675-C1414GG)
- TRADEMARK FINE ART Moises Levy 'The Tree Vertical' Canvas Art, 30x47 (ALI6048-C3047GG)
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 14x14 (BL0408-C1414GG)
- TRADEMARK FINE ART Abstract Graffiti 'Fantasy Pinball' Canvas Art, 18x24 (ALI24247-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Potted Jungle Iii' Canvas Art, 12x19 (WAG07744-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Decorative Peacock Floral' Canvas Art, 12x19 (WAP06962-C1219GG)
- TRADEMARK FINE ART Joanne Porter 'Fall Color' Canvas Art, 16x24 (ALI30494-C1624GG)
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden at Giverny' Canvas Art, 24x24 (BL01178-C2424GG)
- Trademark Fine Art Wall Art & Decor