Marion Rose 'Crow 17' Canvas Art, 14x19
Mfr # ALI15361-C1419GG
Zoro # G101379774
Key Features
- Artist Marion Rose
- Style Eclectic
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI15361-C1419GG
- Zoro # G101379774
- UPC # 191344959267
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Marion Rose |
Style | Eclectic |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Marion Rose
- Subject: Animals
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a crow facing the left side of the frame.
Most days, one would find Marion Rose putting on her favorite music or playing an old video before settling in to paint for the day in her spacious studio, especially once the winter chill set in. Her work is influenced by past masters such as Joaquin Sorolla, Tom Thomson, Carl Rungius, Bob Kuhn, and many others that work today in a variety of subject and media. She also studied printmaking, life painting and drawing in college in her 30's. Her subjects come from her life of traveling enthusiastically as often as she could, both close to home or across the ocean. Sketching and studying animals were a favorite pastime, setting an excellent foundation for creating authentic work. Texture and richly colored paint applied generously by knife or brush strokes capture the essence of a subject's spirit and demeanor.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Safety First, Clock (90/00SF-1)
- FLASH FURNITURE Burgundy Banquet Chair, Silver (CBMW-202)
- NUDELL SolidOakFrame, 8.5X11, Walnut (15815)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97619)
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 16x32 (ALI46271-C1632GG)
- TRADEMARK FINE ART Nicoleta Gabor 'Winter Passengers' Canvas Art, 12x19 (1X14333-C1219GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Dried fish' Canvas Art, 22x32 (PSL01313-C2232GG)
- TRADEMARK FINE ART Tammy Kushnir 'Campfire' Canvas Art, 14x14 (ALI11239-C1414GG)
- TRADEMARK FINE ART Monte Nagler 'Forest Under Sky Sepia Tone' Canvas Art, 22x32 (ALI44792-C2232GG)
- TRADEMARK FINE ART Cole Borders 'Basketball Goal Patent Wall Art Art' Canvas Art, 24x32 (ALI22033-C2432GG)
- SIGNMISSION Poop Happens Just Not Circle Corrugated Plastic Sign (C-36-CIR-Poop Happens)
- Trademark Fine Art Wall Art & Decor