Marion Rose 'Autumn Lyrics' Canvas Art, 35x47
Mfr # ALI15319-C3547GG
Zoro # G101373475
Key Features
- Style Natural Modern
- Subject Landscape
- Artist Marion Rose
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI15319-C3547GG
- Zoro # G101373475
- UPC # 191344957614
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Natural Modern |
Subject | Landscape |
Artist | Marion Rose |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Marion Rose
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a forest of birch trees with red leaves.
Most days, one would find Marion Rose putting on her favorite music or playing an old video before settling in to paint for the day in her spacious studio, especially once the winter chill set in. Her work is influenced by past masters such as Joaquin Sorolla, Tom Thomson, Carl Rungius, Bob Kuhn, and many others that work today in a variety of subject and media. She also studied printmaking, life painting and drawing in college in her 30's. Her subjects come from her life of traveling enthusiastically as often as she could, both close to home or across the ocean. Sketching and studying animals were a favorite pastime, setting an excellent foundation for creating authentic work. Texture and richly colored paint applied generously by knife or brush strokes capture the essence of a subject's spirit and demeanor.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Vinyl (493N83)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- LORELL Lorell Low-Pile Carpet Chairmat (LLR82820)
- PRECISION POURS Precision Pours POUR112CLCF Collar Fliptop 3 Ball Spout 1.5 oz. Clear Pour (POUR112CLCF)
- TRADEMARK FINE ART Hilary Winfield 'Abstract Feather' Canvas Art, 14x19 (ALI23108-C1419GG)
- TRADEMARK FINE ART June Erica Vess 'Bright Side I' Canvas Art, 35x47 (WAG16712-C3547GG)
- TRADEMARK FINE ART Vincent van Gogh 'Olive Trees 1889' Canvas Art, 14x19 (AA01267-C1419GG)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 16x24 (ALI10039-C1624GG)
- TRADEMARK FINE ART Michael Tompsett 'Chicago City Street Map II' Canvas Art, 14x19 (MT0856-C1419GG)
- TRADEMARK FINE ART Daniel Springgay 'The End Of The World' Canvas Art, 16x24 (1X14759-C1624GG)
- TRADEMARK FINE ART Jimenez 'Dia de Trabajo' Canvas Art, 35x47 (MA031-C3547GG)
- Trademark Fine Art Wall Art & Decor