Marilyn Hageman 'Wild Roses' Canvas Art, 30x47
Mfr # WAP0265-C3047GG
Zoro # G401669155
Key Features
- Artist Marilyn Hageman
- Style Contemporary
- Subject Floral & Botanical
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP0265-C3047GG
- Zoro # G401669155
- UPC # 191344558514
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | Marilyn Hageman |
Style | Contemporary |
Subject | Floral & Botanical |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Marilyn Hageman
- Subject: Floral & Botanical
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bouquet of pale pink flowers.
Marilyn Hageman's rich paintings capture mood and energy. Intrigued by their speed and motion, she began to paint horses at the early age of three. Now a painter of natural landscapes and botanicals, Marilyn still strives to capture the lyrical energy of the horses she drew in childhood. She also holds an MFA in painting. She now works and resides in Illinois, where larger-than-life canvases line the walls of her studio, depicting horses or wine or a villa on a hillside.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK GAMEROOM Corvette C6 Neon Clock - 14 inch Diameter - Black (GM1400-C6-COR)
- HOLLAND BAR STOOL CO 30" dia. Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RRustic)
- TRADEMARK FINE ART William Breedon 'Season Of Peace' Canvas Art, 35x47 (ALI32186-C3547GG)
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball, 2PK (50-1282)
- TRADEMARK FINE ART David Lloyd Glover 'Midnight Rose' Canvas Art, 24x32 (DLG01020-C2432GG)
- TRADEMARK FINE ART Guido Borelli 'Positano E Torre Clavel' Canvas Art, 18x24 (ALI34157-C1824GG)
- TRADEMARK FINE ART Dave MacVicar 'Winter Fog' Canvas Art, 18x18 (ALI0879-C1818GG)
- TRADEMARK FINE ART Giuseppe Torre 'Looking For Etna' Canvas Art, 16x24 (ALI35198-C1624GG)
- TRADEMARK FINE ART Cole Borders 'Beer Keg Cold Air Pressure Tap' Canvas Art, 18x24 (ALI22043-C1824GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Memories are Made of This' Canvas Art, 30x47 (PSL1048-C3047GG)
- TRADEMARK FINE ART Clydesdales in Snow Covered Field w/ fence- 20x47 Canvas, 20x47 (AB280-C2047GG)
- Trademark Fine Art Wall Art & Decor