Marie Marfia Fine Art 'Bona Lisa' Canvas Art, 16x24
Mfr # ALI43474-C1624GG
Zoro # G201475925
Key Features
- Subject Fantasy
- Artist Marie Marfia Fine Art
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI43474-C1624GG
- Zoro # G201475925
- UPC # 192664812218
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Subject | Fantasy |
Artist | Marie Marfia Fine Art |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Marie Marfia Fine Art
- Subject: Fantasy
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a skeleton sitting in the center of the frame.
Prominent Colors: Blue, Green, Grey, Tan
Marie Marfia is a pastel artist who likes painting skeletons, waves, belly dancers, vegetables, people on the beach, and women on magic carpets. Marie got her Bachelor of Fine Arts degree from Kendall College of Art & Design in Grand Rapids, Michigan. She worked the next 30 years as a graphic designer, honing her compositional skills and learning how to work under deadlines. It was only recently that she picked up pastels to try her hand at fine art painting, and promptly fell in love with the medium. She paints every day and likes to think, with all that practice, by the time she�s 80, she�ll be fantastic!
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, Champagne (B905DW-CMP)
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TKB4242WH)
- BAXTON STUDIO Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair (153-9245)
- MONARCH Lulworth T200 Pillowcases KING CASE , 12PK (T200-4246)
- TRADEMARK FINE ART Marie Marfia Fine Art 'Bona Lisa' Canvas Art, 30x47 (ALI43474-C3047GG)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- TRADEMARK FINE ART Cole Borders 'Burton Touring Snowboard' Canvas Art, 35x47 (ALI22074-C3547GG)
- TRADEMARK FINE ART Design Turnpike 'Texas State Love' Canvas Art, 30x47 (ALI46559-C3047GG)
- TRADEMARK FINE ART David Galchutt 'Star Piper' Canvas Art, 35x47 (ALI46999-C3547GG)
- TRADEMARK FINE ART Nicky Kumar 'Tulips' Canvas Art, 14x19 (ALI12547-C1419GG)
- DESIGN TOSCANO Bad Tempered Bastet Egyptian Cat Wall Plaque (CL76032)
- Trademark Fine Art Wall Art & Decor