Marie Anne Stas 'Two White Horses' Canvas Art, 30x47
Mfr # 1X07867-C3047GG
Zoro # G101324354
Key Features
- Subject Animals
- Artist Marie Anne Stas
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # 1X07867-C3047GG
- Zoro # G101324354
- UPC # 193420083385
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Subject | Animals |
Artist | Marie Anne Stas |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Marie Anne Stas
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two white horses in the center of the frame.
Prominent Colors: White, Grey
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. Its no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR Pentair 074564Z WFE & IntelliFlo Seal Plate (074564Z)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- ALATERRE FURNITURE Mission 48" Bookcase, Cherry (AMIA0760)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5 29/32 in (150 mm), Nickel (40760195)
- TRADEMARK FINE ART Annelein Beukenkamp 'Unfurling' Canvas Art, 16x24 (ALI38258-C1624GG)
- TRADEMARK FINE ART Marcia Baldwin '5 Feathers Indian War Horse' Canvas Art, 22x32 (ALI34599-C2232GG)
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo IV' Canvas Art, 14x14 (WAP01587-C1414GG)
- TRADEMARK FINE ART Art Licensing Studio 'Lifesaver' Canvas Art, 18x24 (ALI38528-C1824GG)
- TRADEMARK FINE ART Geno Peoples 'Family Tradition' Canvas Art, 14x19 (ALI19478-C1419GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh III' Canvas Art, 14x14 (ALI13597-C1414GG)
- TRADEMARK FINE ART Edgar Degas 'The School of Dance 1871' Canvas Art, 35x47 (BL01448-C3547GG)
- Trademark Fine Art Wall Art & Decor