Marco Fabiano 'Wake Up And Make Up Iii' Canvas Art, 24x24
Mfr # WAP09642-C2424GG
Zoro # G201689339
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Figurative
- Artist Marco Fabiano
- Style Glam
Product Information
- Brand Trademark Fine Art
- MFR # WAP09642-C2424GG
- Zoro # G201689339
- UPC # 193420286458
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Figurative |
Artist | Marco Fabiano |
Style | Glam |
Description
- Artist: Marco Fabiano
- Subject: Figurative
- Style: Glam
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a pattern of kiss marks in shades of pink.
Prominent Colors: White, Pink, Tan
"For me, a simple object holds the potential to be something amazing. You just have to look at it in a new way." Marco Fabiano describes his work as making "everyday objects into things of beauty." His early education in Renaissance and European art history attracted him to the graphic, stylized design that has become his calling card. His images, infused with both romance and mystery, are deeply connected to the past and his love of antiquity. These things, combined with his life-long fascination in ceramics, are the basis that shapes the form and function in his paintings.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILLOW PAD Pillow Pad Tablet Holder (PPADF-MC12/4)
- JOHNSON LEVEL & TOOL 48 ALU Dry T Square (JTS48)
- CHILDCRAFT Mobile Double-Sided Storage Unit, 47-3/4 x 22-1/4 x 30 Inches (2601)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- TRADEMARK FINE ART Howard Robinson 'Happy Moose' Canvas Art, 14x19 (ALI24014-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Toco Toucan I' Canvas Art, 18x18 (WAG17593-C1818GG)
- TRADEMARK FINE ART Chuck Black 'Total Bliss' Canvas Art, 22x32 (ALI16396-C2232GG)
- TRADEMARK FINE ART Silvia Vassileva 'Sunrise At The Lake Ii' Canvas Art, 18x18 (WAP06801-C1818GG)
- TRADEMARK FINE ART Pierre Renoir 'Spring Landscape' Canvas Art, 22x32 (BL0766-C2232GG)
- TRADEMARK FINE ART Jill White 'Record Player' Canvas Art, 12x19 (ALI47759-C1219GG)
- TRADEMARK FINE ART June Erica Vess 'Abbey Floral Tiles Iii' Canvas Art, 14x14 (WAG09375-C1414GG)
- Trademark Fine Art Wall Art & Decor