Marco Fabiano 'The Embrace I' Canvas Art, 24x32
Mfr # WAP10391-C2432GG
Zoro # G101688548
Key Features
- Artist Marco Fabiano
- Subject People
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP10391-C2432GG
- Zoro # G101688548
- UPC # 193420635812
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | Marco Fabiano |
Subject | People |
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Marco Fabiano
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a couple embracing under a red umbrella.
Prominent Colors: White, Black, Brown, Grey
"For me, a simple object holds the potential to be something amazing. You just have to look at it in a new way." Marco Fabiano describes his work as making "everyday objects into things of beauty." His early education in Renaissance and European art history attracted him to the graphic, stylized design that has become his calling card. His images, infused with both romance and mystery, are deeply connected to the past and his love of antiquity. These things, combined with his life-long fascination in ceramics, are the basis that shapes the form and function in his paintings.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROMTHEHEART Stand For Harvey Skeleton (FR1413106)
- DISC-O-BED Pillow, Cappucino (50308)
- MARTEX Sheet, King, Thread T200, 12" Pocket, PK6 (1A30186)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26883-17)
- TRADEMARK FINE ART Pablo Esteban 'Tall Narrow Palm' Canvas Art, 18x24 (ALI45165-C1824GG)
- TRADEMARK FINE ART Abstract Graffiti 'Fantasy Pinball' Canvas Art, 14x19 (ALI24247-C1419GG)
- TRADEMARK FINE ART Color Bakery 'Moroccan Gold I' Canvas Art, 14x14 (ALI4910-C1414GG)
- TRADEMARK FINE ART Bj Yang 'Winter Horse Race' Canvas Art, 14x19 (1X08531-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Garden Rose on White Crop' Canvas Art, 14x14 (WAP03809-C1414GG)
- TRADEMARK FINE ART Color Bakery 'Beach Moonrise II' Canvas Art, 10x24 (ALI4862-C1024GG)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- Trademark Fine Art Wall Art & Decor