Marcia Baldwin 'Sunflower Rise'N Shine' Canvas Art, 10x19
Mfr # ALI34646-C1019GG
Zoro # G101432226
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist Marcia Baldwin
- Style Bold & Eclectic Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI34646-C1019GG
- Zoro # G101432226
- UPC # 192664126421
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 10 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Artist | Marcia Baldwin |
Style | Bold & Eclectic Modern |
Description
- Artist: Marcia Baldwin
- Subject: Floral
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the top of a sunflower filling the center of the frame.
Art has always been a passion of mine. I wanted to know as much about art as I could possibly learn. I still strive to learn something new every day. It takes practice and patience to be a full time artist and I am finally able to devote one hundred percent of my professional life to my studio work. After many years working in and around art, making a living as an advertising designer, art teacher, photographic artisan and many other niches, I finally opened my art studio to the dedication of purely fine art. I am a trained artist, receiving a BFA and a MFA in the seventies and eighties, respectively.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- EAST END IMPORTS Ripple Mid Back Office Chair- White (EEI-1532-WHI)
- TRUE Cutting Board, Poly, 72" x 19" x 3/4" (810895)
- TAYLOR PRECISION PRODUCTS 14-In. Wine Time Poly Resin Clock and Thermometer with Bonus Corkscrew (5253897)
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower Rise'N Shine' Canvas Art, 24x47 (ALI34646-C2447GG)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 18x24 (M212-C1824GG)
- TRADEMARK FINE ART Winslow Homer 'Maine Coast, 1896 ' Canvas Art, 16x24 (BL02371-C1624GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert-ALI 'Ice Cream Collage' Canvas Art, 35x47 (ALI13442-C3547GG)
- TRADEMARK FINE ART Ron Parker 'Loon And Lilies' Canvas Art, 24x32 (ALI32378-C2432GG)
- TRADEMARK FINE ART Carlos Casamayor 'The Lovers Boats' Canvas Art, 14x19 (ALI40545-C1419GG)
- DESIGN TOSCANO Royal Lion Sword Hanger Set (AR2223)
- Trademark Fine Art Wall Art & Decor