Marcia Baldwin 'Dancing Colors Koi' Canvas Art, 18x18
Mfr # ALI34617-C1818GG
Zoro # G801428987
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Bold & Eclectic Modern
- Subject Animals
- Artist Marcia Baldwin
Product Information
- Brand Trademark Fine Art
- MFR # ALI34617-C1818GG
- Zoro # G801428987
- UPC # 192664125271
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Bold & Eclectic Modern |
Subject | Animals |
Artist | Marcia Baldwin |
Description
- Artist: Marcia Baldwin
- Subject: Animals
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features koi fish swimming around a pond.
Art has always been a passion of mine. I wanted to know as much about art as I could possibly learn. I still strive to learn something new every day. It takes practice and patience to be a full time artist and I am finally able to devote one hundred percent of my professional life to my studio work. After many years working in and around art, making a living as an advertising designer, art teacher, photographic artisan and many other niches, I finally opened my art studio to the dedication of purely fine art. I am a trained artist, receiving a BFA and a MFA in the seventies and eighties, respectively.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown, Weight Capacity: 350 lb. (CH-US-153062L-BRN-MIC-GG)
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66884)
- TRADEMARK FINE ART Oscar Bluemner 'Old Canal Port' Canvas Art, 24x32 (AA00723-C2432GG)
- TRADEMARK FINE ART Gustav Klimt 'Portrait of a Young Woman 1896-97' Canvas Art, 16x24 (BL0062-C1624GG)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Coffee Maid Lime' Canvas Art, 14x14 (ALI41880-C1414GG)
- TRADEMARK FINE ART Sher Sester 'Riding Boot Words' Canvas Art, 12x19 (ALI20830-C1219GG)
- TRADEMARK FINE ART June Erica Vess 'Precept V' Canvas Art, 18x18 (WAG06746-C1818GG)
- TRADEMARK FINE ART Lisa Audit 'Rose Bouquet 1' Canvas Art, 10x24 (ALI24914-C1024GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Red Dress Large' Canvas Art, 22x32 (ALI6326-C2232GG)
- Trademark Fine Art Wall Art & Decor