Marcia Baldwin '5 Feathers Indian War Horse' Canvas Art, 22x32
Mfr # ALI34599-C2232GG
Zoro # G601439114
Key Features
- Style Bold & Eclectic Modern
- Artist Marcia Baldwin
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # ALI34599-C2232GG
- Zoro # G601439114
- UPC # 192664124564
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Style | Bold & Eclectic Modern |
Artist | Marcia Baldwin |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Marcia Baldwin
- Subject: Animals
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a horse looking to the right side of the frame with feathers.
Art has always been a passion of mine. I wanted to know as much about art as I could possibly learn. I still strive to learn something new every day. It takes practice and patience to be a full time artist and I am finally able to devote one hundred percent of my professional life to my studio work. After many years working in and around art, making a living as an advertising designer, art teacher, photographic artisan and many other niches, I finally opened my art studio to the dedication of purely fine art. I am a trained artist, receiving a BFA and a MFA in the seventies and eighties, respectively.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Washington Dc Street Map Ii' Canvas Art, 24x32 (MT02213-C2432GG)
- KENNEY MFG Kenney Weaver 1" Indoor/Outdoor Rust-Resistant Curtain Rod, 72-144", Black (KN90001)
- FANMATS UTILITY MAT 28X18"" GRN (27393)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 24x32 (ALI35624-C2432GG)
- TRADEMARK FINE ART Marcia Baldwin '5 Feathers Indian War Horse' Canvas Art, 12x19 (ALI34599-C1219GG)
- TRADEMARK FINE ART Tammy Kushnir 'Roaming Free' Canvas Art, 14x14 (ALI11319-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Blue Summer II' Canvas Art, 24x24 (ALI31490-C2424GG)
- TRADEMARK FINE ART Natalia Simongulashvili 'Without Choice' Canvas Art, 14x14 (1X00412-C1414GG)
- TRADEMARK FINE ART Claire Doherty 'Lego Man Patent 1979 Black' Canvas Art, 14x19 (CDO0189-C1419GG)
- TRADEMARK FINE ART Wyanne 'She Waits For No One' Canvas Art, 22x32 (ALI18384-C2232GG)
- TRADEMARK FINE ART Chris Paschke 'Champagne is Grand I' Canvas Art, 35x35 (WAP11998-C3535GG)
- Trademark Fine Art Wall Art & Decor