Marcia Baldwin '3 Nobles Equine Abstract' Canvas Art, 24x24
Mfr # ALI34596-C2424GG
Zoro # G601438568
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Bold & Eclectic Modern
- Artist Marcia Baldwin
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # ALI34596-C2424GG
- Zoro # G601438568
- UPC # 192664124441
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Bold & Eclectic Modern |
Artist | Marcia Baldwin |
Subject | Animals |
Description
- Artist: Marcia Baldwin
- Subject: Animals
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a portrait of three white horses.
Art has always been a passion of mine. I wanted to know as much about art as I could possibly learn. I still strive to learn something new every day. It takes practice and patience to be a full time artist and I am finally able to devote one hundred percent of my professional life to my studio work. After many years working in and around art, making a living as an advertising designer, art teacher, photographic artisan and many other niches, I finally opened my art studio to the dedication of purely fine art. I am a trained artist, receiving a BFA and a MFA in the seventies and eighties, respectively.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (16699)
- SAFAVIEH 2 x 5 ft. Tulum Power Loomed Runner Rug Ivory & Grey (TUL228A-25)
- TRADEMARK FINE ART Pablo Esteban 'Palm Tree Painting' Canvas Art, 35x47 (ALI46183-C3547GG)
- TRADEMARK FINE ART Gustav Klimt 'Goldfish, 1901-02' Canvas Art, 8x24 (BL0686-C824GG)
- TRADEMARK FINE ART Vision Studio 'Foliage On Navy Vi' Canvas Art, 24x32 (WAG09668-C2432GG)
- TRADEMARK FINE ART Cole Borders 'Disk Golf Basket' Canvas Art, 35x47 (ALI22096-C3547GG)
- TRADEMARK FINE ART Vincent van Gogh 'Mademoiselle Gachet at Auvers-sur-Oise', 35x47 (BL0263-C3547GG)
- TRADEMARK FINE ART Jozsef Beko 'Next Stop - Budapest Parliament' Canvas Art, 16x32 (1X10184-C1632GG)
- TRADEMARK FINE ART Cole Borders 'Basketball Goal Patent Wall Art Art' Canvas Art, 35x47 (ALI22033-C3547GG)
- Trademark Fine Art Wall Art & Decor