Manor Shadian 'Lahaina Marina' Canvas Art, 12x19
Mfr # MA0396-C1219GG
Zoro # G901545508
Key Features
- Artist Manor Shadian
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Expressionism
Product Information
- Brand Trademark Fine Art
- MFR # MA0396-C1219GG
- Zoro # G901545508
- UPC # 886511336889
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Artist | Manor Shadian |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Expressionism |
Description
- Artist: Manor Shadian
- Subject: Landscape
- Style: Expressionism
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features boats with palm trees in the background.
Manor Shadian was born in 1931, and from a very early age showed great potential as a painter. He studied art at the Israel Academy of Fine Art, and later became a teacher himself, instructing both children and adults. Over the past sixty years he has done shows all over Europe, Scandinavia, and the United States, winning awards and picking up even more valuable skills along the way. His works, a simple form of expressionism, are marked by vibrant color and peaceful landscapes.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 2" Offset, RH (11245000082)
- MOUNT-IT Adjustable Foot Rest w/Six Height Setti (MI-7807)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3624L20 BLACK)
- SAFCO Computer Desk, 28" D, 36" W, 30" H (1930)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 16x24 (MA0396-C1624GG)
- TRADEMARK FINE ART Liz Zernich 'Puppy And Mouse' Canvas Art, 18x24 (ALI42652-C1824GG)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 24x24 (WAP08808-C2424GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers IV Indigo Crop' Canvas Art, 14x19 (WAP03629-C1419GG)
- TRADEMARK FINE ART Unadorned by Monica Fleet - 18x24 Canvas Art, 18x24 (MF016-C1824GG)
- TRADEMARK FINE ART Guido Borelli 'Positano E Torre Clavel' Canvas Art, 18x24 (ALI34157-C1824GG)
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- Trademark Fine Art Wall Art & Decor