Mandy Budan 'Sunrise' Canvas Art, 35x35
Mfr # ALI0936-C3535GG
Zoro # G901348079
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Mandy Budan
- Style Contemporary
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # ALI0936-C3535GG
- Zoro # G901348079
- UPC # 886511755031
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Mandy Budan |
Style | Contemporary |
Subject | Abstract |
Description
- Artist: Mandy Budan
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract painting of a sunrise through trees.
Mandy Budan began studying art in highschool and advertising design in college. Mandy worked for many years as a graphic designer in both print and digital media. Always fascinated by the vibrant colours and shapes that make up the Canadian landscape, Mandy started painting in 2000. She works with acrylic paint on wood panels, she works to transform the landscape into a series of abstract patterns. Her work is in private and corporate collections around the world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Full Size, Umbrella Stand, Aluminum (921SA)
- SAFCO Mailroom Work Table, Letter (9420CY)
- INVAL Armoire/Wardrobe 31.5 in W x 18.3 in D x 70.9 in H in Espresso (AM-2223)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel, PK 4 (555200170)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 14x14 (WAG05866-C1414GG)
- TRADEMARK FINE ART van Gogh 'The Night Cafe' Canvas Art, 35x47 (M234-C3547GG)
- TRADEMARK FINE ART Andrew Kinmon 'Grasshoppers & Hummingbirds' Canvas Art, 24x24 (IC01865-C2424GG)
- TRADEMARK FINE ART Tim Otoole 'Edgewater I' Canvas Art, 22x32 (WAG04131-C2232GG)
- TRADEMARK FINE ART Sue Schlabach 'Pivoine De Printemps' Canvas Art, 14x19 (WAP08356-C1419GG)
- TRADEMARK FINE ART Julia Purinton 'Azure Ocean Waves' Canvas Art, 22x32 (WAP05463-C2232GG)
- TRADEMARK FINE ART Noah Bay 'Ozone' Canvas Art, 10x32 (WAG02811-C1032GG)
- Trademark Fine Art Wall Art & Decor