Mandy Budan 'Crescendo' Canvas Art, 35x47
Mfr # ALI0918-C3547GG
Zoro # G201346645
Key Features
- Artist Mandy Budan
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI0918-C3547GG
- Zoro # G201346645
- UPC # 886511753631
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Mandy Budan |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Style | Contemporary |
Description
- Artist: Mandy Budan
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract painting of a sunset.
Mandy Budan began studying art in highschool and advertising design in college. Mandy worked for many years as a graphic designer in both print and digital media. Always fascinated by the vibrant colours and shapes that make up the Canadian landscape, Mandy started painting in 2000. She works with acrylic paint on wood panels, she works to transform the landscape into a series of abstract patterns. Her work is in private and corporate collections around the world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Wall Clock, 14in Thinline Quartz (76820)
- ACURITE Digital Led Wall, w/Indoor Temp (75100MA1)
- ACURITE Digital Wall Clock, w/Intellitime (75102M)
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- TRADEMARK FINE ART Marion Rose 'Hot Shot Rooster' Canvas Art, 35x47 (ALI7736-C3547GG)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Faith' Canvas Art, 24x24 (ALI37475-C2424GG)
- TRADEMARK FINE ART Carlos Casamayor 'Time Stopped 1' Canvas Art, 22x32 (ALI40549-C2232GG)
- TRADEMARK FINE ART Jacqueline Maldonad 'Elixir II' Canvas Art, 18x24 (IC01981-C1824GG)
- TRADEMARK FINE ART David Lloyd Glover 'Rose Garden' Canvas Art, 30x47 (DLG0192-C3047GG)
- TRADEMARK FINE ART Lisa Audit 'Country Landscape' Canvas Art, 24x24 (ALI24799-C2424GG)
- VASER DESIGNS 23.62 in. 3D Canvas Wall Art, Pink (VA3546160)
- Trademark Fine Art Wall Art & Decor