Lyubov Furs 'Pictures From The Village.' Canvas Art, 30x47
Mfr # 1X09804-C3047GG
Zoro # G601322508
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Lyubov Furs
- Subject Landscape
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # 1X09804-C3047GG
- Zoro # G601322508
- UPC # 194189151186
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Lyubov Furs |
Subject | Landscape |
Style | Modern & Contemporary |
Description
- Artist: Lyubov Furs
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cow standing on the right side of a black and white landscape.
Prominent Colors: Grey, Black, White
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It?s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Putty, Letter (17459)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH0221-4-GV-S0819-GG)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MH)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- TRADEMARK FINE ART Mandy Budan 'Crescendo' Canvas Art, 35x47 (ALI0918-C3547GG)
- TRADEMARK FINE ART David Galchutt 'Star Piper' Canvas Art, 35x47 (ALI46999-C3547GG)
- TRADEMARK FINE ART Ryan Fowler 'Doodle Coffee Double Iv' Canvas Art, 18x18 (WAP06275-C1818GG)
- TRADEMARK FINE ART John Xiong 'Santorini Sunset' Canvas Art, 8x24 (ALI0645-C824GG)
- TRADEMARK FINE ART Claude Monet 'Impression Sunrise' Canvas Art, 24x32 (BL0001-C2432GG)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo I' Canvas Art, 14x14 (WAP06272-C1414GG)
- TRADEMARK FINE ART J Austin Jennings 'A Chill in the Air' Canvas Art, 16x24 (IC01667-C1624GG)
- Trademark Fine Art Wall Art & Decor