Lucia Heffernan 'Marie Catoinette' Canvas Art, 14x19
Mfr # IC00951-C1419GG
Zoro # G801521824
Key Features
- Artist Lucia Heffernan
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # IC00951-C1419GG
- Zoro # G801521824
- UPC # 194189127235
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Lucia Heffernan |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Animals |
Description
- Artist: Lucia Heffernan
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cat with a bouffant hairdo and bows wearing pearls.
Prominent Colors: Red, Tan, White, Pink, Brown
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Café tables (HPL) (BXT30R-36)
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- INFINITY INSTRUMENTS Retro Round Saffron - 9.5" Retro Metal Wall Clock (10940SY)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black (QY-S10-5001-1-BKL-GG)
- TRADEMARK FINE ART Natalia Simongulashvili 'Without Choice' Canvas Art, 14x14 (1X00412-C1414GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Standing Zebra I' Canvas Art, 18x24 (WAG17566-C1824GG)
- TRADEMARK FINE ART Chriskaddas 'Elements Of Nature' Canvas Art, 30x47 (1X02934-C3047GG)
- TRADEMARK FINE ART Lantern Press 'Travel 4' Canvas Art, 16x24 (ALI8318-C1624GG)
- TRADEMARK FINE ART Sue Davis 'Crows And Waterlilies' Canvas Art, 14x14 (ALI44110-C1414GG)
- TRADEMARK FINE ART Heywood Hardy 'English Landscape' Canvas Art, 18x24 (BL0124-C1824GG)
- VASER DESIGNS 19.7 in. Canvas Wall Art, White & Black (VA3552324)
- Trademark Fine Art Wall Art & Decor