Lori Hutchison 'Venice Beach Sunset' Canvas Art, 12x19
Mfr # ALI12691-C1219GG
Zoro # G901363157
Key Features
- Style Modern & Contemporary
- Artist Lori Hutchison
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # ALI12691-C1219GG
- Zoro # G901363157
- UPC # 191344843894
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Modern & Contemporary |
Artist | Lori Hutchison |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Description
- Artist: Lori Hutchison
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bird sitting on the right side of the frame.
A Photographer and Digital Artist � Photo Artist. For over twenty years, photographing people, places and things, from the East Coast to the West Coast. After graduating from Daytona State College with a degree in photography, I relocated to Los Angeles, where there is never a lack of subjects to photograph. I needed and wanted to challenge myself creatively. Using photoshop with many of my images has given me the opportunity to think outside of the box.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 71" W, Alabaster, Vinyl (493P02)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, For 48GF10 (G08-KKX-XMN)
- TRADEMARK FINE ART El Greco 'View Of Toledo' Canvas Art, 35x35 (AA00307-C3535GG)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Goldfinch On Thistle' Canvas Art, 10x19 (ALI33864-C1019GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Architectural Amaryllis' Canvas Art, 12x24 (ALI38254-C1224GG)
- TRADEMARK FINE ART Vision Studio 'Tree Ring Iv' Canvas Art, 35x35 (WAG11223-C3535GG)
- TRADEMARK FINE ART Larry Deng 'Niagara Falls In Winter' Canvas Art, 12x19 (1X14574-C1219GG)
- TRADEMARK FINE ART Erin Clark 'Geometric Fire 1' Canvas Art, 18x24 (ALI22707-C1824GG)
- TRADEMARK FINE ART Aleta Pippin 'Jungle Fever 1' Canvas Art, 35x35 (ALI37626-C3535GG)
- Trademark Fine Art Wall Art & Decor