Lois Bryan 'Doe In The Meadow' Canvas Art, 12x19
Mfr # LBR00383-C1219GG
Zoro # G801541631
Key Features
- Style Cottage/Country
- Subject Animals
- Artist Lois Bryan
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # LBR00383-C1219GG
- Zoro # G801541631
- UPC # 193420262896
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Cottage/Country |
Subject | Animals |
Artist | Lois Bryan |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Lois Bryan
- Subject: Animals
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a doe standing alert and still in a grassy field.
Prominent Colors: White, Turquoise, Green, Black
Lois Bryan describes herself as a 10-year-old little kid, cleverly disguised as a 'woman of a certain age'�ordinary, garden-variety, happily-married photographer and digital art fanatic. Lois' images are based on the photographs she captures, mostly with her Nikon D300. Although her primary goal will always be to catch that perfect shot straight out of the camera, she also enjoys tinkering around in Photoshop and other image editing programs. Lois does not have any one particular style and probably never will. She claims to be 'pretty much all over the place' with what catches her interest. Lois is still experimenting, still loving every minute behind the camera and still believing in magic.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 12 x 1 3/4 Four Sided Taper Chair Leg in Soft Maple (6152M)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Hard Floor (FR1215030019ER)
- EYECATCHER 31 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind, Grey (EY2511671)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- TRADEMARK FINE ART Old Red Truck 'Glacier National Park' Canvas Art, 35x47 (ALI21523-C3547GG)
- TRADEMARK FINE ART Marion Rose 'Summers End' Canvas Art, 14x19 (ALI7786-C1419GG)
- TRADEMARK FINE ART Mike Jones Photo 'Zion Watchmen Sunset' Canvas Art, 30x47 (ALI17875-C3047GG)
- TRADEMARK FINE ART Vilhelm Hammershoi 'Sunshine In The Drawing Room Iii' Canvas Art, 35x47 (BL01919-C3547GG)
- TRADEMARK FINE ART Vincent Van Gogh 'The Starry Night II' Canvas Art, 14x18 (BL0383-C1418GG)
- TRADEMARK FINE ART Larry Hunter 'Fargo Grill' Canvas Art, 35x47 (ALI41868-C3547GG)
- TRADEMARK FINE ART Chin H. Shin 'New York on a Stormy Day' Canvas Art, 18x18 (IC02406-C1818GG)
- Trademark Fine Art Wall Art & Decor