Lois Bryan 'Clouds Mountains Sea' Canvas Art, 35x47
Mfr # LBR00382-C3547GG
Zoro # G201541545
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Traditional
- Artist Lois Bryan
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # LBR00382-C3547GG
- Zoro # G201541545
- UPC # 193420262889
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Traditional |
Artist | Lois Bryan |
Subject | Landscape |
Description
- Artist: Lois Bryan
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features fluffy clouds surrounding the peak of a snowy mountain.
Prominent Colors: Grey, White, Blue
Lois Bryan describes herself as a 10-year-old little kid, cleverly disguised as a 'woman of a certain age'�ordinary, garden-variety, happily-married photographer and digital art fanatic. Lois' images are based on the photographs she captures, mostly with her Nikon D300. Although her primary goal will always be to catch that perfect shot straight out of the camera, she also enjoys tinkering around in Photoshop and other image editing programs. Lois does not have any one particular style and probably never will. She claims to be 'pretty much all over the place' with what catches her interest. Lois is still experimenting, still loving every minute behind the camera and still believing in magic.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Jasper 72.51 Sideboard in Black Pro Touch (1031252)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1002-GG)
- KENNEY MFG Curtain Rod Dbl 48-86Wht (KN522)
- TRADEMARK FINE ART Let Your Art Soar 'Rooster Line Art' Canvas Art, 18x24 (ALI42516-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Spring Softies Bunnies III' Canvas Art, 14x14 (WAP00649-C1414GG)
- TRADEMARK FINE ART Ron Parker 'Rose And Bumblebee' Canvas Art, 14x19 (ALI32618-C1419GG)
- TRADEMARK FINE ART Color Bakery 'Moroccan Gold I' Canvas Art, 14x14 (ALI4910-C1414GG)
- TRADEMARK FINE ART Johanna 'Fig In Half' Canvas Art, 12x19 (1X00891-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Front Yard Cactus I' Canvas Art, 18x24 (WAP10434-C1824GG)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo I' Canvas Art, 14x14 (WAP06272-C1414GG)
- Trademark Fine Art Wall Art & Decor