Lois Bryan 'Autumn Scene' Canvas Art, 22x32
Mfr # LBr006-C2232GG
Zoro # G801547879
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Contemporary
- Artist Lois Bryan
Product Information
- Brand Trademark Fine Art
- MFR # LBr006-C2232GG
- Zoro # G801547879
- UPC # 886511771253
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Contemporary |
Artist | Lois Bryan |
Description
- Artist: Lois Bryan
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a road lined with autumn trees.
Lois Bryan describes herself as a 10-year old little kid, cleverly disguised as a 'woman of a certain age'..ordinary, garden-variety, happily married photography / digital art fanatic. Lois' images are based on the photographs she captures, mostly with Nikon D300. Although her primary goal will always be to catch that perfect short straight out of the camera, she also enjoys tinkering around in Photoshop and other image editing programs. Lois does not have any one particular style and probably never will. She claims to be 'pretty much all over the place' with what catches her interest. Lois is still experimenting, still loving every minute behind the camera and still believing in magic.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jennifer Goldberger 'Blush And Navy I' Canvas Art, 14x19 (WAG07775-C1419GG)
- TRADEMARK FINE ART Chris Moyer 'Bacara Twilight' Canvas Art, 30x47 (ALI0775-C3047GG)
- BOSS OFFICE PRODUCTS Office Style Mesh Back 4Leg Guest Chair with Flex Back (B6889-BK)
- ORE FURNITURE Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. (K-0721)
- TRADEMARK FINE ART Jacqueline Maldonad 'Elixir II' Canvas Art, 18x24 (IC01981-C1824GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Early Bird' Canvas Art, 18x18 (ALI21022-C1818GG)
- TRADEMARK FINE ART Cora Niele 'Dreamy Rose' Canvas Art, 14x19 (ALI16444-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Sketchbook Garden Ix' Canvas Art, 14x14 (WAP06151-C1414GG)
- TRADEMARK FINE ART Michael Mullan 'Vintage Analog Record Player' Canvas Art, 18x18 (WAP08457-C1818GG)
- TRADEMARK FINE ART Grace Popp 'Sun Dust I' Canvas Art, 14x19 (WAG17442-C1419GG)
- EANGEE HOME DESIGN Dragonflies on a Wire Wall Decor, Purple (m4004 p)
- Trademark Fine Art Wall Art & Decor