Lois Bryan 'Abandoned Farm In Autumn' Canvas Art, 12x19
Mfr # LBR00374-C1219GG
Zoro # G601540476
Key Features
- Subject Architecture
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage/Country
- Artist Lois Bryan
Product Information
- Brand Trademark Fine Art
- MFR # LBR00374-C1219GG
- Zoro # G601540476
- UPC # 193420262537
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Architecture |
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage/Country |
Artist | Lois Bryan |
Description
- Artist: Lois Bryan
- Subject: Architecture
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a wooden farmhouse surrounded by orange and gold autumn leaves.
Prominent Colors: Yellow, Green, Tan, Brown
Lois Bryan describes herself as a 10-year-old little kid, cleverly disguised as a 'woman of a certain age'�ordinary, garden-variety, happily-married photographer and digital art fanatic. Lois' images are based on the photographs she captures, mostly with her Nikon D300. Although her primary goal will always be to catch that perfect shot straight out of the camera, she also enjoys tinkering around in Photoshop and other image editing programs. Lois does not have any one particular style and probably never will. She claims to be 'pretty much all over the place' with what catches her interest. Lois is still experimenting, still loving every minute behind the camera and still believing in magic.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H514.P.L)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal (25074)
- NATURE SPRING Artificial Boxwood Topiary 3-inch Tower Style Faux Plant in Sturdy Pot for Indoor/Outdoor Home Decor (146000MSG)
- SECO Poster Snap Frame, 36" x 48", Black (32SN3648BLACK)
- TRADEMARK FINE ART Albena Hristova 'Winter On The Farm' Canvas Art, 24x24 (WAP04745-C2424GG)
- TRADEMARK FINE ART Peggy Harris 'Peace On Earth Rabbit' Canvas Art, 14x19 (ALI42405-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Pink And Purple Flowers' Canvas Art, 22x32 (WAP06696-C2232GG)
- TRADEMARK FINE ART Vincent van Gogh 'Saintes Maries de la Mer' Canvas Art, 14x19 (BL01408-C1419GG)
- TRADEMARK FINE ART Guido Borelli 'Il Mercato del Lago' Canvas Art, 24x32 (ALI34163-C2432GG)
- TRADEMARK FINE ART Pablo Esteban 'Nautical Quadrants In Blue' Canvas Art, 16x24 (ALI46134-C1624GG)
- UNITED GILSONITE United Gilsonite Drylok Masonry Crack Filler 30507 (79941305079)
- Trademark Fine Art Wall Art & Decor