Lisa Dearing 'Mustang Sally Horse' Canvas Art, 14x19
Mfr # IC00435-C1419GG
Zoro # G601518567
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Rustic
- Subject Animals
- Artist Lisa Dearing
Product Information
- Brand Trademark Fine Art
- MFR # IC00435-C1419GG
- Zoro # G601518567
- UPC # 194189106834
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Rustic |
Subject | Animals |
Artist | Lisa Dearing |
Description
- Artist: Lisa Dearing
- Subject: Animals
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a portrait of a horse standing in the center of the frame.
Prominent Colors: Tan, White, Brown, Black
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Literature Rack, Compartment 5, Blk (403-08)
- EDUCATIONAL INSIGHTS Classroom Light Filters, Tranquil Blue, PK4 (1230)
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- CLINTON School of Fish (Left Facing) Wall Stickers (07-CC-L)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers III Indigo' Canvas Art, 12x19 (WAP02383-C1219GG)
- TRADEMARK FINE ART Jeff Tift 'Bull Moose' Canvas Art, 14x19 (ALI30172-C1419GG)
- TRADEMARK FINE ART Guinness Brewery 'Goodness' Canvas Art, 16x24 (GN0044-C1624GG)
- TRADEMARK FINE ART Emilia Arana 'Midcentury Flight' Canvas Art, 24x24 (IC00018-C2424GG)
- TRADEMARK FINE ART Frederic Leighto 'Flaming June In Dress' Canvas Art, 35x35 (IC01894-C3535GG)
- TRADEMARK FINE ART Sheila Golden 'Purple Blues' Canvas Art, 12x19 (SG5681-C1219GG)
- TRADEMARK FINE ART Michael de Guzman 'Withstand' Canvas Art, 12x19 (ALI0286-C1219GG)
- Trademark Fine Art Wall Art & Decor