Lisa Audit 'Spring Softies Bunnies III' Canvas Art, 14x14
Mfr # WAP00649-C1414GG
Zoro # G901658147
Key Features
- Subject Animals
- Style Modern Rustic
- Product Type Gallery-Wrapped Canvas Art
- Artist Lisa Audit
Product Information
- Brand Trademark Fine Art
- MFR # WAP00649-C1414GG
- Zoro # G901658147
- UPC # 191344632733
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Animals |
Style | Modern Rustic |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Lisa Audit |
Description
- Artist: Lisa Audit
- Subject: Animals
- Style: Modern Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bunny in the grass between colorful flowers.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Alarm Clock, (HC1)
- KANTEK Desktop Sit to Stand Computer Workstation w/Base, White (STS810W)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Cherry (MTRCT6024CH)
- ALERA Alera Steel Desk - Double Pedestal - 72"W x 36"D x 29-1/2"H - Mocha/Black (SD7236BM)
- TRADEMARK FINE ART Gregory Constantine 'Vincent Need Religion' Canvas Art, 16x24 (ALI35390-C1624GG)
- TRADEMARK FINE ART van Gogh 'The Night Cafe' Canvas Art, 35x47 (M234-C3547GG)
- TRADEMARK FINE ART J.D. Mcfarlan 'Bonaire 4' Canvas Art, 12x19 (ALI37139-C1219GG)
- TRADEMARK FINE ART Vintage Lavoie 'Travel 14' Canvas Art, 30x47 (ALI20041-C3047GG)
- TRADEMARK FINE ART Shelia Golden 'Purple Magenta Flowers' Canvas Art, 18x24 (SG0135-C1824GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Meadow Gold' Canvas Art, 35x47 (ALI33857-C3547GG)
- TRADEMARK FINE ART Ryan Fowler 'Black Dog At Show No Vt' Canvas Art, 18x18 (WAP06311-C1818GG)
- Trademark Fine Art Wall Art & Decor