Lisa Audit 'Sea Life VI' Canvas Art, 10x32
Mfr # WAP00684-C1032GG
Zoro # G201648961
Key Features
- Style Modern & Contemporary
- Subject Animals
- Artist Lisa Audit
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP00684-C1032GG
- Zoro # G201648961
- UPC # 191344634133
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 10 in x 32 in |
Details
Style | Modern & Contemporary |
Subject | Animals |
Artist | Lisa Audit |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Lisa Audit
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an elongated watercolor painting of a whale.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Trucks, Emergency Kits, Navy (575996QOV)
- LUXOR Extra Wide Adj Cart, w/Keyboard (AVJ42XLKB)
- SEVILLE CLASSICS Mobile Desk, Rolling Height Adjustable (OFF65946B)
- TRADEMARK FINE ART Craig Snodgrass 'Last Call' Canvas Art, 14x19 (ALI2731-C1419GG)
- TRADEMARK FINE ART Michael Tompsett 'South Dakota Map' Canvas Art, 14x19 (MT0368-C1419GG)
- TRADEMARK FINE ART Monica Mize 'Majical' Canvas Art, 30x47 (MF157-C3047GG)
- TRADEMARK FINE ART Howard Robinson 'Stalking Tiger' Canvas Art, 24x32 (ALI24108-C2432GG)
- TRADEMARK FINE ART Marlene Watson 'Omaha Nebraska Skyline Mclr-1' Canvas Art, 16x24 (MW0242-C1624GG)
- TRADEMARK FINE ART Barbara Keith 'Dachshund In The Bay' Canvas Art, 14x19 (ALI25069-C1419GG)
- TRADEMARK FINE ART Angie Livingstone 'Light Of The Forest' Canvas Art, 14x19 (ALI38028-C1419GG)
- Trademark Fine Art Wall Art & Decor