Lisa Audit 'Rainbow Seeds Painted Pattern XIV Life' Canvas Art, 14x14
Mfr # WAP0446-C1414GG
Zoro # G701678482
Key Features
- Artist Lisa Audit
- Product Type Gallery-Wrapped Canvas Art
- Subject Typography
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAP0446-C1414GG
- Zoro # G701678482
- UPC # 191344525301
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Lisa Audit |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Typography |
Style | Contemporary |
Description
- Artist: Lisa Audit
- Subject: Typography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the phrase "Life is Beautiful" on a subtle background of colorful watercolor stripes.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- DESIGNS OF DISTINCTION Kensington Bun Foot - Paint Grade (01703510PT1)
- BOSS Fabric Drafting Chair, 29-, Armless, Black (B16215)
- BIGGIES SCENES Window Well Scenes-Path, 100 in wide x 60 in high (BG-WW-PTH-100)
- TRADEMARK FINE ART Geno Peoples 'Simple Living' Canvas Art, 35x47 (ALI19512-C3547GG)
- TRADEMARK FINE ART Sylvie Demers 'Monsieur' Canvas Art, 16x24 (ALI0901-C1624GG)
- TRADEMARK FINE ART Carol Young 'Primary Barns V' Canvas Art, 35x35 (WAG16488-C3535GG)
- TRADEMARK FINE ART Marion Rose 'Mtn Sentinel' Canvas Art, 14x19 (ALI15429-C1419GG)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Toaster Coral' Canvas Art, 14x14 (ALI41882-C1414GG)
- TRADEMARK FINE ART Mike Schick 'Bypass I' Canvas Art, 10x19 (WAP04954-C1019GG)
- TRADEMARK FINE ART LightBoxJournal 'Paper Magnolia Duo' Canvas Art, 14x14 (ALI10410-C1414GG)
- Trademark Fine Art Wall Art & Decor