Lisa Audit 'Rainbow Seeds Painted Pattern XIV Happy' Canvas Art, 18x18
Mfr # WAP0447-C1818GG
Zoro # G201679491
Key Features
- Subject Typography
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Artist Lisa Audit
Product Information
- Brand Trademark Fine Art
- MFR # WAP0447-C1818GG
- Zoro # G201679491
- UPC # 191344525356
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Typography |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Artist | Lisa Audit |
Description
- Artist: Lisa Audit
- Subject: Typography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the phrase "Be Happy" on a subtle background of colorful watercolor stripes.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Plum (900GSM 6 PC SET PL)
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- FLASH FURNITURE White Vinyl Adjustable Height Barstool (CH-122070-WH-GG)
- BAXTON STUDIO Ramiel MidCentury Modern Ash Walnut Finished Wood and Rattan 1Drawer Nightstand (215-12425-ZORO)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Under The Moon and Over The Sky' Canvas Art, 16x24 (PSL01372-C1624GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane Ii' Canvas Art, 16x32 (WAG05650-C1632GG)
- TRADEMARK FINE ART Ambra 'Le Vent Te Portera' Canvas Art, 24x24 (1X07809-C2424GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Coastal Blues 1' Canvas Art, 10x32 (ALI13741-C1032GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 Spiral Staircase' Canvas Art, 24x24 (PH01360-C2424GG)
- TRADEMARK FINE ART Cheryl Bartley 'Red School House Barn ' Canvas Art, 18x24 (ALI40987-C1824GG)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions I' Canvas Art, 14x14 (WAG06324-C1414GG)
- Trademark Fine Art Wall Art & Decor