Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 24x24
Mfr # WAP0425-C2424GG
Zoro # G101662333
Key Features
- Artist Lisa Audit
- Subject Floral & Botanical
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP0425-C2424GG
- Zoro # G101662333
- UPC # 191344524489
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | Lisa Audit |
Subject | Floral & Botanical |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Lisa Audit
- Subject: Floral & Botanical
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a purple butterfly and colorful flowers around an empty birdcage.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w Indoor Temp (WT-8005U-S-INT)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-238A-NY-GG)
- DESIGNERS TOUCH Valance for Cordless 2.5-in wide Faux Wood Blinds - 72 in. W (10793478563173)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TKB48RNDAG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 18x18 (WAP0425-C1818GG)
- TRADEMARK FINE ART Barbara Mock ' From Gabrielles Garden' Canvas Art, 35x47 (ALI39055-C3547GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Flower Power Yellow Blue' Canvas Art, 30x47 (ALI38204-C3047GG)
- TRADEMARK FINE ART Michael Mullan 'Retro Diner Open 24 Hours Panel' Canvas Art, 8x19 (WAP08493-C819GG)
- TRADEMARK FINE ART Cole Borders 'Hockey Stick' Canvas Art, 24x32 (ALI21792-C2432GG)
- TRADEMARK FINE ART James Wiens 'Pretty Paris' Canvas Art, 12x19 (WAP07881-C1219GG)
- TRADEMARK FINE ART Chris Vest 'Spring Doe' Canvas Art, 24x32 (WAG02863-C2432GG)
- Trademark Fine Art Wall Art & Decor