Lisa Audit 'My Garden Bouquet I' Canvas Art, 12x19
Mfr # WAP0506-C1219GG
Zoro # G401670571
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral & Botanical
- Style Contemporary
- Artist Lisa Audit
Product Information
- Brand Trademark Fine Art
- MFR # WAP0506-C1219GG
- Zoro # G401670571
- UPC # 191344527701
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral & Botanical |
Style | Contemporary |
Artist | Lisa Audit |
Description
- Artist: Lisa Audit
- Subject: Floral & Botanical
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a watercolor illustration of colorful flowers.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Pool Towel, 30x60, Blue Pencil Stripe, 12PK (S808-BPS-AHPS)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC320AF-BG-GG)
- LOLOI RUGS 13 x 21 in. Pillow Cover, Multicolor (P022P0403ML00PIL5)
- GRIP-RITE ROD CHAIR 2 BAR, 40PK (RC368EAR)
- TRADEMARK FINE ART Kellie Day 'Live to the Fullest II' Canvas Art, 14x19 (WAP01312-C1419GG)
- TRADEMARK FINE ART Cheryl Bartley 'Red School House Barn ' Canvas Art, 18x24 (ALI40987-C1824GG)
- TRADEMARK FINE ART Ryan Fowler 'Dachshund Longboards' Canvas Art, 14x19 (WAP06336-C1419GG)
- TRADEMARK FINE ART Jacky Parker 'Anemone Blanda' Canvas Art, 30x47 (1X13817-C3047GG)
- TRADEMARK FINE ART Jill White 'Record Player' Canvas Art, 30x47 (ALI47759-C3047GG)
- TRADEMARK FINE ART David Lloyd Glover 'Blossom Lane' Canvas Art, 18x24 (DLG00985-C1824GG)
- EXOTIC PEBBLES & AGGREGATES PEA GRAVEL SNW WHT 5.5LB (PSW-0510J)
- Trademark Fine Art Wall Art & Decor