Lisa Audit 'Indigold VII' Canvas Art, 18x18
Mfr # WAP0536-C1818GG
Zoro # G701680720
Key Features
- Style Contemporary
- Artist Lisa Audit
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral & Botanical
Product Information
- Brand Trademark Fine Art
- MFR # WAP0536-C1818GG
- Zoro # G701680720
- UPC # 191344528913
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Contemporary |
Artist | Lisa Audit |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral & Botanical |
Description
- Artist: Lisa Audit
- Subject: Floral & Botanical
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a large blue flower with gold outlines.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPHINX BY ORIENTAL WEAVERS Rug Pad 209859 Comfort Grip 0002C Indoor Area Rug Pad 8 ft. 6 in. X 11 ft. 6 in. (C0002C264355ST)
- BAXTON STUDIO Glidden Dark Brown Wood Modern Shoe Cabinet (Short) (91-4517)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- FOREVER LEAF Auburn Faux Orchid Plant w/Ceramic Pot (FL05111AUB)
- TRADEMARK FINE ART Anthony Casay 'Tropical Beach' Canvas Art, 18x24 (ALI20309-C1824GG)
- TRADEMARK FINE ART Lance Kuehne 'Wagon Wheels' Canvas Art, 24x24 (ALI31080-C2424GG)
- TRADEMARK FINE ART Lisa Audit 'Florabundance I' Canvas Art, 16x24 (WAP01675-C1624GG)
- TRADEMARK FINE ART Lisa Audit 'Poppies Melody I' Canvas Art, 22x32 (WAP0229-C2232GG)
- TRADEMARK FINE ART Ata Alishahi 'Beautiful Swan 2A' Canvas Art, 24x24 (ALI22339-C2424GG)
- TRADEMARK FINE ART Cindy Wider 'Pelicans By Harbor Light' Canvas Art, 24x32 (ALI41605-C2432GG)
- TRADEMARK FINE ART Tim Otoole 'Iris Field I' Canvas Art, 16x47 (WAG02902-C1647GG)
- Trademark Fine Art Wall Art & Decor