Lisa Audit 'Indigold II' Canvas Art, 24x24
Mfr # WAP0530-C2424GG
Zoro # G001680208
Key Features
- Artist Lisa Audit
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # WAP0530-C2424GG
- Zoro # G001680208
- UPC # 191344528685
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | Lisa Audit |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Lisa Audit
- Subject: Animals
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue bird pirched among blue and white flowers.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- UNITED WEAVERS OF AMERICA Cottage Woodland Brown Area Rectangle Rug, 7 ft. 10 in. x 10 ft. 6 in. (2055 41350 912)
- OSBORNE WOOD PRODUCTS 29 x 2 3/4 Grand Tavern Dining Table Leg in Soft Maple (1401M)
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPP1-OR-GG)
- TRADEMARK FINE ART Rio 'Kentucky Derby' Canvas Art, 35x47 (MA0356-C3547GG)
- TRADEMARK FINE ART Cheryl Bartley 'White Witch Halloween Dance' Canvas Art, 24x32 (ALI40903-C2432GG)
- TRADEMARK FINE ART Sylvie Demers 'We' Canvas Art, 14x14 (ALI15108-C1414GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 Spiral Staircase V' Canvas Art, 18x18 (PH01361-C1818GG)
- TRADEMARK FINE ART Saurabh Sirohiya 'Fisher Women Catching Fishes' Canvas Art, 30x47 (1X14487-C3047GG)
- TRADEMARK FINE ART Marlene Watson 'Gateway Arch St Louis MO Skyline BG-1' Canvas Art, 12x19 (MW0134-C1219GG)
- TRADEMARK FINE ART Danhui Nai 'Sketchbook Garden Ix' Canvas Art, 14x14 (WAP06151-C1414GG)
- Trademark Fine Art Wall Art & Decor