Lisa Audit 'Free As A Bird 1' Canvas Art, 18x18
Mfr # WAP04975-C1818GG
Zoro # G301673634
Key Features
- Artist Lisa Audit
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage/Country
Product Information
- Brand Trademark Fine Art
- MFR # WAP04975-C1818GG
- Zoro # G301673634
- UPC # 192664189174
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Lisa Audit |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage/Country |
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bird on a branch full of white flowers beside an empty silver birdcage.
Lisa Audit is a Canadian artist with a love for nature and the world of decorating. Her artwork can be found, not only on the wall, but on many household items and everyday products around the home. While a majority of her earlier work was painted with oil on canvas, she has rediscovered the beauty of watercolors and has brought a fresh, clean, and inviting look to her artwork. In 2014, Lisa made the charming and inspiring town of Quebec City her home and looks forward to painting her love of nature and the outdoors for years to come.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Grey, Black, Contemporary (I 4500)
- OFFICESOURCE 29.1875''W26.8125''L35.0625''H (12885FGR)
- INFINITY INSTRUMENTS Square Retro Meadow Mist - 9" Square Retro Wall Clock (13228MM-4103)
- TRADEMARK FINE ART Liz Zernich 'Puppy And Mouse' Canvas Art, 18x24 (ALI42652-C1824GG)
- TRADEMARK FINE ART Color Bakery 'Birds and Roses' Canvas Art, 18x18 (ALI4217-C1818GG)
- TRADEMARK FINE ART Albena Hristova 'Poppy Garden I Yellow Flowers' Canvas Art, 24x24 (WAP10582-C2424GG)
- TRADEMARK FINE ART Bill Bell 'Blue Room' Canvas Art, 18x18 (ALI25615-C1818GG)
- TRADEMARK FINE ART Geno Peoples 'Backbone Of America' Canvas Art, 24x47 (ALI19470-C2447GG)
- TRADEMARK FINE ART Barbara Keith 'Guernsey Cow' Canvas Art, 35x47 (ALI25448-C3547GG)
- TRADEMARK FINE ART Janet Pidoux 'Kitten And Wool Basket' Canvas Art, 14x14 (ALI36501-C1414GG)
- Trademark Fine Art Wall Art & Decor