Lisa Audit 'Forest Friends III Soft Shade' Canvas Art, 14x14
Mfr # WAP11851-C1414GG
Zoro # G001699217
Key Features
- Subject Animals
- Artist Lisa Audit
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAP11851-C1414GG
- Zoro # G001699217
- UPC # 194189082855
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Animals |
Artist | Lisa Audit |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Lisa Audit
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a neutral toned watercolor of a close up owl.
Prominent Colors: White, Tan, Grey
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRI-CABLE ASSEMBLIES 15 Amp Circuit 4 Receptacle, 4PK (84S4-BL-175-4K)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 96", 30" W, 29" H, Charcoal (65537)
- BAXTON STUDIO Jayden Modern Bohemian White Fabric Upholstered and Natural Brown Finished Rattan Loveseat (205-12694)
- DESIGNS OF DISTINCTION 4.5" French Acanthus Corner Bun Foot - Hard Maple (01707710HM1)
- TRADEMARK FINE ART Jade Reynolds 'Angel Waiting' Canvas Art, 18x24 (WAG10487-C1824GG)
- TRADEMARK FINE ART Carol Young 'Sunny Outlook' Canvas Art, 6x19 (WAG04883-C619GG)
- TRADEMARK FINE ART Melinda Hipsher 'Happy Easter Bunny With Basket' Canvas Art, 22x32 (ALI31414-C2232GG)
- TRADEMARK FINE ART Rousseau 'Carnival Evening' Canvas Art, 35x47 (AA01808-C3547GG)
- TRADEMARK FINE ART Ron Parker 'Storm'S End' Canvas Art, 14x19 (ALI32757-C1419GG)
- TRADEMARK FINE ART Sue Davis 'Crows And Waterlilies' Canvas Art, 14x14 (ALI44110-C1414GG)
- DESIGN TOSCANO Stacked Hot Dogs Dachshund Cast Iron Statue (QH7468)
- Trademark Fine Art Wall Art & Decor