Lisa Audit 'Classically Beautiful I' Canvas Art, 12x19
Mfr # WAP0253-C1219GG
Zoro # G901669761
Key Features
- Subject Floral
- Artist Lisa Audit
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP0253-C1219GG
- Zoro # G901669761
- UPC # 886511713093
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Floral |
Artist | Lisa Audit |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features large florals on a geometric patterned background.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanna. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- HON Pedestal Desk, 30 in D, 60 in W, 29-1/2 in H, Mahogany Laminate, Charcoal (HP3262.N.S)
- SECO Locking Poster Case, 24" x 36", Black (LOCKINGCASE2436BL)
- HON Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Putty (HSC2472.L.L)
- TRADEMARK FINE ART Lantern Press 'Sports 12' Canvas Art, 16x24 (ALI9221-C1624GG)
- TRADEMARK FINE ART Chin H. Shin 'Night Rain in Village' Canvas Art, 35x47 (IC02408-C3547GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Palm Trees 1' Canvas Art, 22x32 (ALI18634-C2232GG)
- TRADEMARK FINE ART Danhui Nai 'Maison Des Fleurs Ii' Canvas Art, 22x32 (WAP09614-C2232GG)
- TRADEMARK FINE ART Melissa Wang 'Flamingo Paradise Ii' Canvas Art, 12x19 (WAG13622-C1219GG)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween School Of Witchcraft' Canvas Art, 14x19 (ALI40983-C1419GG)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 14x19 (ALI15328-C1419GG)
- Trademark Fine Art Wall Art & Decor