Lisa Audit 'Blue Dance III' Canvas Art, 18x18
Mfr # WAP0249-C1818GG
Zoro # G301665639
Key Features
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Lisa Audit
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAP0249-C1818GG
- Zoro # G301665639
- UPC # 886511712782
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Lisa Audit |
Subject | Floral |
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features flowers in front of a blue and white background.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanna. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 2 ft. - 3 in. x 20 ft. Runner- Traditional Heritage Multi Hand Tufted Rug (HG512A-220)
- RESTOR-IT Furniture Touch Up Kit, Natural (18000)
- LORELL Guest Chair, 27.3"L35"H, LeatherSeat (LLR84587)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- TRADEMARK FINE ART Oxana Ziaka 'Alpaca From Mexico' Canvas Art, 14x19 (ALI11573-C1419GG)
- TRADEMARK FINE ART Michael Tompsett 'SLATE-USA States Text Map' Canvas Art, 16x24 (MT0233-C1624GG)
- TRADEMARK FINE ART Sher Sester 'Red Geranium' Canvas Art, 35x47 (ALI20852-C3547GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Beneath The Sun' Canvas Art, 24x47 (ALI38241-C2447GG)
- TRADEMARK FINE ART Joanne Porter 'Magnolias' Canvas Art, 24x32 (ALI30441-C2432GG)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle Iii' Canvas Art, 18x24 (WAG14333-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Sunrise Painting' Canvas Art, 16x32 (WAP10713-C1632GG)
- Trademark Fine Art Wall Art & Decor