Lisa Audit 'Beautiful Romance V' Canvas Art, 18x18
Mfr # WAP00616-C1818GG
Zoro # G201654993
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern Rustic
- Artist Lisa Audit
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAP00616-C1818GG
- Zoro # G201654993
- UPC # 191344631422
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern Rustic |
Artist | Lisa Audit |
Subject | Floral |
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: Modern Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a watercolor painting of blue blossoms.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- FURINNO Furinno Turn-N-Tube 4-Tier Corner Display Rack Multipurpose Shelving Unit; Espresso & Black - 43.5 x 11.6 x 11.6 in. (12078EX/BK)
- TRADEMARK FINE ART Danhui Nai 'Jaipur Ix' Canvas Art, 10x19 (WAP04435-C1019GG)
- CORRELL CF Melamine Folding Tables 60" Round Black Granite (CF60MR-07)
- TRADEMARK FINE ART Oxana Ziaka 'Jerusalem Owls 2' Canvas Art, 35x47 (ALI11610-C3547GG)
- TRADEMARK FINE ART June Erica Vess 'Farm Stand Viii' Canvas Art, 14x14 (WAG05473-C1414GG)
- TRADEMARK FINE ART Howard Robinson 'Alaskan Malamute' Canvas Art, 35x35 (ALI24031-C3535GG)
- TRADEMARK FINE ART June Erica Vess 'Insho I' Canvas Art, 24x24 (WAG14889-C2424GG)
- TRADEMARK FINE ART Pierre Renoir 'The Luncheon of the Boating Party' Canvas Art, 14x19 (AA01257-C1419GG)
- TRADEMARK FINE ART Abstract Graffiti 'Fantasy Pinball' Canvas Art, 14x19 (ALI24247-C1419GG)
- TRADEMARK FINE ART Michael de Guzman 'Withstand' Canvas Art, 12x19 (ALI0286-C1219GG)
- Trademark Fine Art Wall Art & Decor