LightBoxJournal 'Paper Magnolia' Canvas Art, 14x14
Mfr # ALI10411-C1414GG
Zoro # G101350339
Key Features
- Style Modern & Contemporary
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist LightBoxJournal
Product Information
- Brand Trademark Fine Art
- MFR # ALI10411-C1414GG
- Zoro # G101350339
- UPC # 191344676041
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Artist | LightBoxJournal |
Description
- Artist: LightBoxJournal
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a magnolia flower on the right side of the frame on a pink distressed background.
From the moment I picked up my first camera, I have had to fuel a flame that continues to spark in creative photography, alternative printmaking, mixed media processes and contemporary art. With a strong educational background in Photography and Fine Art, my passion continues to grow. My inspiration and desire for photography have connected me to art in a way that is not explainable in words. I can only show others through the lens of my camera how I see and feel about the world that I live in today.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- TRADEMARK FINE ART Robin Betterley 'The Edge Of Town' Canvas Art, 20x47 (ALI34525-C2047GG)
- KENNEY MFG ROD SUPPORT HOOK 2"" (KN87011)
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- TRADEMARK FINE ART Robert Harding Picture Library 'Architecture 17' Canvas Art, 12x19 (ALI18950-C1219GG)
- TRADEMARK FINE ART Eric Joyner 'Robo Atlas' Canvas Art, 16x24 (ALI1036-C1624GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Standing Zebra I' Canvas Art, 18x24 (WAG17566-C1824GG)
- TRADEMARK FINE ART Pablo Esteban 'Nautical Theme In Blues' Canvas Art, 24x32 (ALI46133-C2432GG)
- TRADEMARK FINE ART Rusty Frentner 'Stained Glass' Canvas Art, 18x24 (ALI33189-C1824GG)
- TRADEMARK FINE ART Monte Nagler 'Hawaiian Falls Big Island' Canvas Art, 14x19 (ALI44915-C1419GG)
- BIGGIES SCENES Window Well Scenes-Rock, 120 in wide x 60 in high (BG-WW-RCK-120)
- Trademark Fine Art Wall Art & Decor