LightBoxJournal 'Grunge Gold Crown Lotus' Canvas Art, 18x18
Mfr # ALI10452-C1818GG
Zoro # G501354708
Key Features
- Style Modern & Contemporary
- Artist LightBoxJournal
- Subject People
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI10452-C1818GG
- Zoro # G501354708
- UPC # 191344677697
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Modern & Contemporary |
Artist | LightBoxJournal |
Subject | People |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: LightBoxJournal
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a golden symbol in the center of a black decorative frame.
From the moment I picked up my first camera, I have had to fuel a flame that continues to spark in creative photography, alternative printmaking, mixed media processes and contemporary art. With a strong educational background in Photography and Fine Art, my passion continues to grow. My inspiration and desire for photography have connected me to art in a way that is not explainable in words. I can only show others through the lens of my camera how I see and feel about the world that I live in today.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- FLASH FURNITURE Starter Study Carrel, Oak (MT-M6201-OAK-GG)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- TRADEMARK FINE ART Tim Otoole 'Flowers Sway I' Canvas Art, 35x47 (WAG01915-C3547GG)
- TRADEMARK FINE ART Incredi 'Winter Wonderland White' Canvas Art, 35x35 (ALI35931-C3535GG)
- TRADEMARK FINE ART Natasha Wescoat '071' Canvas Art, 24x32 (ALI5447-C2432GG)
- TRADEMARK FINE ART Cole Borders 'Rifle 2' Canvas Art, 14x19 (ALI21701-C1419GG)
- TRADEMARK FINE ART Joanne Porter 'Roses With Purple Clematis' Canvas Art, 35x47 (ALI30565-C3547GG)
- TRADEMARK FINE ART Anton Pieck 'Out The Kitchen Door' Canvas Art, 35x47 (ALI38386-C3547GG)
- TRADEMARK FINE ART Laurie Korsgaden 'Santa Celebration' Canvas Art, 14x19 (ALI42014-C1419GG)
- Trademark Fine Art Wall Art & Decor