Leticia Herrera 'Horizontal Flores Iii' Canvas Art, 16x32
Mfr # WAG09295-C1632GG
Zoro # G401631435
Key Features
- Artist Leticia Herrera
- Subject Floral
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG09295-C1632GG
- Zoro # G401631435
- UPC # 193420414936
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 32 in |
Details
Artist | Leticia Herrera |
Subject | Floral |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Leticia Herrera
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features red watercolor flowers over a green background.
Prominent Colors: White, Pink, Tan, Red, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF 5 ft. Silk Ficus Tree (FL02102)
- DRYFAST Pillow Case, Standard, 44 in. W, PK12 (1A29681)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- TRADEMARK FINE ART Jai Johnson 'Autumn Barn' Canvas Art, 35x47 (ALI14031-C3547GG)
- TRADEMARK FINE ART Kurt Shaffer; 'In the Mountains' Canvas Art, 16x24 (KS100-C1624GG)
- TRADEMARK FINE ART Howard Robinson 'Tropical Trees' Canvas Art, 35x47 (ALI23930-C3547GG)
- TRADEMARK FINE ART Sylvie Demers 'Bohobird' Canvas Art, 35x35 (ALI15157-C3535GG)
- TRADEMARK FINE ART Unknown 'Scenes In Firenze Ii' Canvas Art, 14x19 (WAG09642-C1419GG)
- TRADEMARK FINE ART Farida Zaman 'African Animal I' Canvas Art, 18x18 (WAP09172-C1818GG)
- TRADEMARK FINE ART David Lloyd Glover 'Blossom Lane' Canvas Art, 18x24 (DLG00985-C1824GG)
- Trademark Fine Art Wall Art & Decor