Leticia Herrera 'Horizontal Flores I' Canvas Art, 16x32
Mfr # WAG09293-C1632GG
Zoro # G001631156
Key Features
- Artist Leticia Herrera
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAG09293-C1632GG
- Zoro # G001631156
- UPC # 193420414851
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 32 in |
Details
Artist | Leticia Herrera |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Floral |
Description
- Artist: Leticia Herrera
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features red flowers over green dripping watercolor.
Prominent Colors: Tan, White, Pink, Yellow, Red
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Regal Portrait Walnut Wall Frame, 14 x 18 in. (73255)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 110V (U55BHAA504)
- ZORO SELECT Mini Blinds, 72" Lx 39" W, White, Vinyl (493N80)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Black/Walnut, Laminate (20092)
- TRADEMARK FINE ART Bill Bell 'Alice In Wonderland' Canvas Art, 22x32 (ALI25567-C2232GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White IV' Canvas Art, 18x24 (WAP12155-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold Feathers Turquoise' Canvas Art, 35x35 (WAP01735-C3535GG)
- TRADEMARK FINE ART Sisa Jasper 'Abstract Terrain Ii' Canvas Art, 12x19 (WAG07939-C1219GG)
- TRADEMARK FINE ART Karen Fields 'Flower Tree I' Canvas Art, 24x32 (WAG10868-C2432GG)
- TRADEMARK FINE ART Tim Otoole 'Edgewater I' Canvas Art, 22x32 (WAG04131-C2232GG)
- TRADEMARK FINE ART Sultan Sultan Al 'Cheetahs Family' Canvas Art, 22x32 (1X02677-C2232GG)
- Trademark Fine Art Wall Art & Decor